Beli gasket spiral wound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NICHIASU Na Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -29 to 350degrees
- Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass typeDeskripsi:Economical vortex with NA paper as a filler.atribut:
- Maximum Operating Pressure (MPa): 7
- Maximum Operating Temperature (°C): 350
- NICHIASU Gr Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -240 to 450degrees
- Everlasting Spiral Wound Gasket SWG304G InSS304-OutCarbon Steel C150 (Paking Spiral)atribut:
- Color: Silver
- Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C150 (Paking Spiral)atribut:
- Color: Silver
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- METALFAR Welding Neck A105 RF 300# S40 2,5" MFFatribut:
- Material: A105
- Size (inch): 2.5
- Class: 300#
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Nichias NA vortex gasket Spiral wound gasket (inner / outer ring) non-ass typeDeskripsi:Economical vortex with NA paper as a filler.atribut:
- Maximum Operating Pressure (MPa): 7
- Maximum Operating Temperature (°C): 350
- TRUSCO Transparent Hose Food Grade (Selang Bening / Selang Makanan)atribut:
- Finish Material: Vinyl Chloride Resin (PVC)
- Standard (Certified): Food Sanitation Act compliant product
- Working Temperature (°C): 0 to 60
- Everlasting Spiral Wound Gasket SWG304G In/Out SS304 C300 (Paking Spiral)atribut:
- Color: Silver
- GBA Floating Ball Valve 2 Pieceatribut:
- Body Type: 2pcs
- End Connection: NPT
- Material: Carbon Steel
- Mill Test Certificate: Available
- NERO Electric General LED Street Light (Lampu Jalan PJU)atribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral)atribut:
- Color: Silver
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- KARCHER HOME & GARDEN Spray GunDeskripsi:Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- TRUSCO Batang Magnet Tipe Sanitasi (Magnet Batang)Deskripsi:_x000D_-Can also be installed in liquid as it is waterproof._x000D_-For collection of metals contained in raw materials such as powders, fluids, and granules and collection of stainless steel wear powder(SUS304.316) generated during production processes.
Daftar Harga gasket spiral wound Terbaru October 2026
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| Non Brand Gasket #600 RF Spiral Wound | Rp109.900 |
| NICHIASU Na Vortex Gasket | Rp359.900 |
| Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass type | Rp119.900 |
| NICHIASU Gr Vortex Gasket | Rp249.900 |
| Everlasting Spiral Wound Gasket SWG304G InSS304-OutCarbon Steel C150 (Paking Spiral) | Rp77.900 |
| Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C150 (Paking Spiral) | Rp85.900 |
| Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling) | Rp289.900 |
| METALFAR Welding Neck A105 RF 300# S40 2,5" MFF | Rp759.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20non-ass%20type/dqP114986494-1.jpg)

/1sP103787064-1.jpg)
/0jP103787019-1.jpg)
/P102373101-1.jpg)


%20non-ass%20type/d8P114986476-7.jpg)
/auP105561390-1.jpg)
/1aP103787046-1.jpg)

/hgP105066628-1.jpg)
/2aP103787082-1.jpg)
/ojP102419883-3.jpg)

/P102749225-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)